Motion
COLA-7-56-56
Cross-Over Ladder, 166x127, 24 Step
MI ITEM #05650813
MFR #COLA-7-56-56
List Price$7,882.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Over Ladder, 166x127, 24 Step
MI ITEM #05650813
MFR #COLA-7-56-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,882.62/each for your price

Overview

Mfr description
COLA-7-56-56 ALTER. CROSS-OVER LADDER

Specifications

  • Ladder Type
    Step Ladder
  • Number of Steps
    12
  • Weight Capacity
    350 lbs
  • Rail Material
    Steel
  • Step Material
    Steel
  • Additional Details
    Permanent Access Mount at Crossover Points
  • Environmental Comp
    Indoor, Outdoor
  • Step Depth
    7 in
  • Step Rise
    10 in
  • Standards Met
    OSHA 1910.25
  • Overall Width
    56 in
  • UPC_NO
    691215072427

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text