1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
DKL-2
Dock Ladder, Walk-Through Style, 2 Step
MI ITEM #
05650819
MFR #
DKL-2
Price
$514.29
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Facilities Equipment
Ladders
Dock and Fixed Ladders
VESTIL MANUFACTURING CO DKL-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
DKL-2
Dock Ladder, Walk-Through Style, 2 Step
MI ITEM #
05650819
MFR #
DKL-2
Mfr description
DKL-2 DOCK LADDER WALK-THROUGH STYLE 2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$514
.29
/each
Add to Cart
Specifications
Dimensions
Distance Between Rungs
12 in
Maximum Standing Height
12 in
Rung Width
18 in
Details
Ladder Type
Walk-Thru Style Dock Ladders
Manufacturer Product Page
Click here
Material
Steel
Number of Rungs
2
Weight Capacity
300 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items