Motion
DKL-6
Dock Ladder, Walk-Through Style, 6 Step
Mi Item #05650823
MFR #DKL-6
Price$866.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dock Ladder, Walk-Through Style, 6 Step
Mi Item #05650823
MFR #DKL-6

Mfr description
DKL-6 DOCK LADDER WALK-THROUGH STYLE 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$866.38/each

Specifications

Dimensions

  • Distance Between Rungs
    12 in
  • Maximum Standing Height
    60 in
  • Rung Width
    18 in

Details

  • Ladder Type
    Walk-Thru Style Dock Ladders
  • Manufacturer Product Page
  • Material
    Steel
  • Number of Rungs
    6
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)