Motion
DKL-9
Dock Ladder, Walk-Through Style, 9 Step
MI ITEM #05650826
MFR #DKL-9
Price$1,144.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dock Ladder, Walk-Through Style, 9 Step
MI ITEM #05650826
MFR #DKL-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,144.76/each

Specifications

Dimensions

  • Distance Between Rungs
    12 in
  • Maximum Standing Height
    96 in
  • Rung Width
    18 in

Details

  • Ladder Type
    Walk-Thru Style Dock Ladders
  • Manufacturer Product Page
  • Material
    Steel
  • Number of Rungs
    9
  • Weight Capacity
    300 lbs

Overview

Mfr description
DKL-9 DOCK LADDER WALK-THROUGH STYLE 9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought