Motion
FLAD-3-SS
Step Ladder, Tri-Pod Ladder or Step Stool - Stainless Steel Material, 3 Steps, Perforated Step Type, 350 lbs Weight Capacity
MI ITEM #05650853
MFR #FLAD-3-SS
Price$918.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Ladder, Tri-Pod Ladder or Step Stool - Stainless Steel Material, 3 Steps, Perforated Step Type, 350 lbs Weight Capacity
MI ITEM #05650853
MFR #FLAD-3-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$918.29/each

Specifications

Dimensions

  • Step Depth
    7 in
  • Step Rise
    9-5/8 in
  • Top Step Depth
    7.0000 in
  • Top Step Height
    30.2500 in

Details

  • Climbing Angle
    58 °
  • Ladder Type
    Foldable Rolling Ladder
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Number of Steps
    3
  • Standards Met
    ANSI 14.7, OSHA 1910.29
  • Step Type
    Perforated
  • UPC_NO
    691215066877
  • Weight Capacity
    350 lbs

Overview

Mfr description
FLAD-3-SS FOLDING 3 STEP LADDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought