Motion
FLAD-4
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 4 Steps, Perforated Step Type, 350 lbs Weight Capacity
Mi Item #05650854
MFR #FLAD-4
Price$348.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 4 Steps, Perforated Step Type, 350 lbs Weight Capacity
Mi Item #05650854
MFR #FLAD-4

Mfr description
FLAD-4 FOLDING 4 STEP LADDER WITH WHEELS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.38/each

Specifications

Dimensions

  • Step Depth
    7 in
  • Step Rise
    9-5/8 in
  • Top Step Depth
    7.0000 in
  • Top Step Height
    39.8750 in

Details

  • Climbing Angle
    58 °
  • Color
    Blue
  • Ladder Type
    Foldable Rolling Ladder
  • Manufacturer Product Page
  • Material
    Steel
  • Number of Steps
    4
  • Standards Met
    ANSI 14.7, OSHA 1910.29
  • Step Type
    Perforated
  • UPC_NO
    691215070782
  • Weight Capacity
    350 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)