Overview
Mfr description
FLP-25-SS STAINLESS STEEL FLAGPOLE 25
Specifications
- TypeFlag Pole
- Maximum Flag Size4 x 6 in
- Pole MaterialStainless Steel
- Flag TypeAmerican Flag
- Above Ground Height25 ft
- UPC_NO691215020534
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data