Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 1 Steps, Rubber Step Type, 300 lbs Weight Capacity
Mi Item #05650917
MFR #LAD-1-W

Mfr description
LAD-1-W SPRING LOADED ROLL LADDER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Step Depth
    8 in
  • Top Step Depth
    11 in
  • Top Step Height
    9.5000 in

Details

  • Climbing Angle
    57 °
  • Color
    White
  • Finish Coating
    Powder Coated
  • Ladder Type
    Spring Loaded Ladder
  • Manufacturer Product Page
  • Material
    Steel
  • Number of Steps
    1
  • Step Type
    Rubber
  • UPC_NO
    691215025720
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)