Motion
LAD-1-Y
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 1 Steps, Rubber Step Type, 300 lbs Weight Capacity
MI ITEM #05650919
MFR #LAD-1-Y
List Price$352.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 1 Steps, Rubber Step Type, 300 lbs Weight Capacity
MI ITEM #05650919
MFR #LAD-1-Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$352.37/each for your price

Overview

Mfr description
LAD-1-Y SPRING LOADED ROLL LADDER

Specifications

  • Ladder Type
    Spring Loaded Ladder
  • Number of Steps
    1
  • Weight Capacity
    300 lbs
  • Step Type
    Rubber
  • Material
    Steel
  • Top Step Depth
    11 in
  • Color
    Yellow
  • Climbing Angle
    57 °
  • Step Depth
    8 in
  • Finish Coating
    Powder Coated
  • UPC_NO
    691215025737
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text