Motion
LAD-2-W
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 2 Steps, Rubber Step Type, 300 lbs Weight Capacity
MI ITEM #05650923
MFR #LAD-2-W
List Price$483.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 2 Steps, Rubber Step Type, 300 lbs Weight Capacity
MI ITEM #05650923
MFR #LAD-2-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$483.34/each for your price

Overview

Mfr description
LAD-2-W SPRING LOADED ROLL LADDER

Specifications

  • Ladder Type
    Spring Loaded Ladder
  • Number of Steps
    2
  • Weight Capacity
    300 lbs
  • Step Type
    Rubber
  • Material
    Steel
  • Top Step Depth
    11 in
  • Color
    White
  • Climbing Angle
    57 °
  • Step Depth
    8 in
  • Finish Coating
    Powder Coated
  • UPC_NO
    691215025751
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text