Motion
LAD-2-Y
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 2 Steps, Rubber Step Type, 300 lbs Weight Capacity
MI ITEM #05650925
MFR #LAD-2-Y
Price$481.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 2 Steps, Rubber Step Type, 300 lbs Weight Capacity
MI ITEM #05650925
MFR #LAD-2-Y

Mfr description
LAD-2-Y SPRING LOADED ROLL LADDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.39/each

Specifications

Dimensions

  • Step Depth
    8 in
  • Top Step Depth
    11 in

Details

  • Climbing Angle
    57 °
  • Color
    Yellow
  • Finish Coating
    Powder Coated
  • Ladder Type
    Spring Loaded Ladder
  • Manufacturer Product Page
  • Material
    Steel
  • Number of Steps
    2
  • Step Type
    Rubber
  • UPC_NO
    691215025768
  • Weight Capacity
    300 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)