Motion
LAD-3-W-P
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 3 Steps, Perforated Step Type, 300 lbs Weight Capacity
MI ITEM #05650930
MFR #LAD-3-W-P
List Price$691.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 3 Steps, Perforated Step Type, 300 lbs Weight Capacity
MI ITEM #05650930
MFR #LAD-3-W-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$691.60/each for your price

Overview

Mfr description
LAD-3-W-P SPRING LOAD ROLL LADDER PERF

Specifications

  • Ladder Type
    Spring Loaded Ladder
  • Number of Steps
    3
  • Weight Capacity
    300 lbs
  • Step Type
    Perforated
  • Material
    Steel
  • Top Step Depth
    11 in
  • Color
    White
  • Climbing Angle
    57 °
  • Step Depth
    8 in
  • Finish Coating
    Powder Coated
  • UPC_NO
    691215072854
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text