Motion
LAD-MM-10-P
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 10 Steps, Perforated Step Type, 350 lbs Weight Capacity
Mi Item #05650983
MFR #LAD-MM-10-P
Price$1,723.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 10 Steps, Perforated Step Type, 350 lbs Weight Capacity
Mi Item #05650983
MFR #LAD-MM-10-P

Mfr description
LAD-MM-10-P MAINTENANCE LADDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,723.90/each

Specifications

Dimensions

  • Rail Height
    30 in
  • Step Depth
    7 in
  • Step Rise
    10 in
  • Top Step Depth
    21 in

Details

  • Climbing Angle
    58 °
  • Color
    Blue
  • Finish Coating
    Powder Coated
  • Ladder Type
    Rolling Maintenance Ladder
  • Manufacturer Product Page
  • Material
    Steel
  • Number of Steps
    10
  • Standards Met
    ANSI 14.7, OSHA 1910.29
  • Step Type
    Perforated
  • UPC_NO
    691215073127
  • Weight Capacity
    350 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)