Motion
LAD-MM-6-P
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 6 Steps, Perforated Step Type, 350 lbs Weight Capacity
MI ITEM #05650993
MFR #LAD-MM-6-P
Your Price$1,358.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 6 Steps, Perforated Step Type, 350 lbs Weight Capacity
MI ITEM #05650993
MFR #LAD-MM-6-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,358.17/each(List $1,561.89)

Overview

Mfr description
LAD-MM-6-P MAINTENANCE LADDER

Specifications

  • Ladder Type
    Rolling Maintenance Ladder
  • Number of Steps
    6
  • Weight Capacity
    350 lbs
  • Step Type
    Perforated
  • Material
    Steel
  • Top Step Height
    60.0000 in
  • Top Step Depth
    21 in
  • Color
    Blue
  • Climbing Angle
    58 °
  • Rail Height
    30 in
  • Step Depth
    7 in
  • Step Rise
    10 in
  • Finish Coating
    Powder Coated
  • Standards Met
    ANSI 14.7, OSHA 1910.29
  • UPC_NO
    691215073226
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text