Motion
NTAL-7
Storage Tank Ladder, 7 ft. 3 In H, Steel
Mi Item #05651162
MFR #NTAL-7
Price$612.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Storage Tank Ladder, 7 ft. 3 In H, Steel
Mi Item #05651162
MFR #NTAL-7

Mfr description
NTAL-7 TANK ACCESS LADDER 7 FT HEIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$612.21/each

Specifications

Dimensions

  • Distance Between Rungs
    12 in
  • Maximum Standing Height
    7 ft
  • Rung Width
    13 in

Details

  • Additional Details
    The NTAL Tank Access Ladder has a unique modular design for inspecting storage tanks. The rungs are offset to protect knuckles and are made from non-slip steel material. Models with 10-15 rungs ship knockdown.
  • Ladder Type
    Tank Access Ladder
  • Manufacturer Product Page
  • Material
    Steel
  • Number of Rungs
    7
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)