Motion
RLAD-2-Y
Yellow Rolling Two Stepladder, Rubber Matting
MI ITEM #05651166
MFR #RLAD-2-Y
Price$795.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yellow Rolling Two Stepladder, Rubber Matting
MI ITEM #05651166
MFR #RLAD-2-Y

Mfr description
RLAD-2-Y YELLOW ROLLING TWO STEP-RUBBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$795.30/each

Specifications

Dimensions

  • Maximum Standing Height
    20 in
  • Overall Depth
    20-5/8 in
  • Overall Width Diameter
    23-1/2 in
  • Step Depth
    8 in

Details

  • Finish Coating
    Powder Coated
  • Manufacturer Product Page
  • Material
    Steel
  • Number of Steps
    2
  • Step Surface Type
    Rubber Matted
  • Weight Capacity
    300 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)