Motion
SSA-2
Step Stool - Aluminum, 2 Step, 500 lb Wt. Capacity
Mi Item #05651167
MFR #SSA-2
Price$417.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Stool - Aluminum, 2 Step, 500 lb Wt. Capacity
Mi Item #05651167
MFR #SSA-2

Mfr description
SSA-2 ALUMINUM STEP STAND WELDED 2 STEP
  • Light-weight aluminum construction is easy to carry
  • Strong design yields a capacity of 500 lbs
  • Tubular frames include rubber-tipped legs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.88/each

Specifications

Dimensions

  • Maximum Standing Height
    20 in
  • Overall Depth
    24 in
  • Overall Width Diameter
    22-1/4 in
  • Step Depth
    10 in

Details

  • Construction
    Welded
  • Manufacturer Product Page
  • Material
    Aluminum
  • Number of Steps
    2
  • Step Surface Type
    Serrated
  • Top Step Dimensions
    20-1/8 in W x 10 in D
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)