Motion
STEP-17-BK
Black Rolling Step Stool
MI ITEM #05651188
MFR #STEP-17-BK
Price$194.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black Rolling Step Stool
MI ITEM #05651188
MFR #STEP-17-BK

Mfr description
STEP-17-BK BLACK ROLLING STEP STOOL 17
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.38/each

Specifications

Dimensions

  • Maximum Standing Height
    17-1/8 in
  • Overall Width Diameter
    17-7/8 in
  • Top Step Diameter
    11-3/8 in

Details

  • Additional Details
    The 1-1/4 in hard plastic, spring loaded casters along with a rubber ring around the base provide the extra grip needed when stool is in use.
  • Color
    Black
  • Finish Coating
    Powder Coated
  • Manufacturer Product Page
  • Material
    Steel
  • Number of Steps
    2
  • Weight Capacity
    500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)