Motion
TLAD-10
MI ITEM #05651192
MFR #TLAD-10
List Price$744.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05651192
MFR #TLAD-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$744.85/each for your price

Overview

Mfr description
TLAD-10 TELESCOPIC LADDER 6 IN 10 FT

Specifications

  • Weight Capacity
    225 lbs
  • Maximum Ladder Length
    10-1/2 ft
  • Minimum Ladder Length
    29 in
  • Ladder Material
    Aluminum
  • Rung Shape
    Rectangular
  • Rung Rise
    12 in
  • Rung Depth
    1-1/2 in
  • Overall Width
    18-1/2 in
  • Overall Depth
    2-3/4 in
  • Standards Met
    ANSI, OSHA
  • Manufacturer Product Page
  • Additional Details
    Steps are Serrated for Better Traction
  • UPC_NO
    691215057585

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text