Motion
VST-1-Y
1 Step, Polyethylene Step Stool, Load Capacity, Yellow
MI ITEM #05651196
MFR #VST-1-Y
Price$144.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Step, Polyethylene Step Stool, Load Capacity, Yellow
MI ITEM #05651196
MFR #VST-1-Y

Mfr description
VST-1-Y POLYETHYLENE STEP STOOL YELLOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.94/each

Specifications

Dimensions

  • Maximum Standing Height
    11-1/2 in
  • Overall Depth
    13-3/4 in
  • Overall Width Diameter
    19-1/2 in
  • Step Depth
    9 in

Details

  • Color
    Yellow
  • Manufacturer Product Page
  • Material
    Polyethylene
  • Number of Steps
    1
  • Step Surface Type
    Non-Skid Tape
  • Top Step Dimensions
    17-1/2 in W x 12 in D
  • Weight Capacity
    500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)