Motion
VST-2-Y
2 Steps, Polyethylene Step Stool, Load Capacity, Yellow
Mi Item #05651197
MFR #VST-2-Y
Price$147.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Steps, Polyethylene Step Stool, Load Capacity, Yellow
Mi Item #05651197
MFR #VST-2-Y

Mfr description
VST-2-Y POLYETHYLENE STEP STOOL YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.72/each

Specifications

Dimensions

  • Maximum Standing Height
    19-1/4 in
  • Overall Depth
    24 in
  • Overall Width Diameter
    21 in
  • Step Depth
    9 in

Details

  • Color
    Yellow
  • Manufacturer Product Page
  • Material
    Polyethylene
  • Number of Steps
    2
  • Step Surface Type
    Non-Skid Tape
  • Top Step Dimensions
    17-1/2 in W x 12 in D
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)