Motion
VST-4-Y
Step Stool - Polyethylene, 4 Step, 500 lb Wt. Capacity
Mi Item #05651198
MFR #VST-4-Y
Price$721.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Stool - Polyethylene, 4 Step, 500 lb Wt. Capacity
Mi Item #05651198
MFR #VST-4-Y

Mfr description
VST-4-Y POLYETHYLENE STEP STOOL YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$721.24/each

Specifications

Dimensions

  • Maximum Standing Height
    37 in
  • Overall Depth
    43 in
  • Overall Width Diameter
    21 in
  • Step Depth
    9 in

Details

  • Manufacturer Product Page
  • Material
    Polyethylene
  • Number of Steps
    4
  • Step Surface Type
    Non-Skid Tape
  • Top Step Dimensions
    17-1/2 in W x 11-1/2 in D
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)