Motion
1018-6
Laminated Dock Bumper - 15 in W x 10 in H, 6 in Projection, 4 Mounting Holes, 13/16 in Hole Dia.
MI ITEM #05651205
MFR #1018-6
Your Price$136.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laminated Dock Bumper - 15 in W x 10 in H, 6 in Projection, 4 Mounting Holes, 13/16 in Hole Dia.
MI ITEM #05651205
MFR #1018-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.65/each(List $157.16)

Overview

Mfr description
1018-6 LAMINATED DOCK BUMPER 6 X 15 X 10
  • Manufactured with laminated sheets of rubber compressed between steel angles for strength and durability
  • Designed for use on loading docks to protect trailers and dock area
  • Bolt or weld bumper to the dock for quick and easy installation
  • Made from recycled truck tires for long lasting use

Specifications

  • Additional Details
    The Laminated Dock Bumper provides durable, economical protection for loading docks and trailers. This unit is constructed of fabric reinforced rubber from recycled truck tires. The pads are laminated between painted structural angles and held together with steel tie rods. Installation is quick and easy by bolting or welding the bumper to the dock. The width is bolt hole center to bolt hole center. Installation hardware sold separately.
  • Bumper Type
    Laminated Dock Bumper
  • Rubber Height
    10 in
  • Rubber Width
    15 in
  • Rubber Projection
    6 in
  • Number Of Mounting Holes
    4
  • Mounting Hole Diameter
    13/16 in
  • Description Keyword
    15 in W x 10 in H
  • Tie Rod Diameter
    3/4 in
  • UPC_NO
    691215000185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text