Motion
1212-6
Laminated Dock Bumper - 8-3/4 in W x 12 in H, 6 in Projection, 4 Mounting Holes, 13/16 in Hole Dia.
Mi Item #05651214
MFR #1212-6
Price$105.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laminated Dock Bumper - 8-3/4 in W x 12 in H, 6 in Projection, 4 Mounting Holes, 13/16 in Hole Dia.
Mi Item #05651214
MFR #1212-6

Mfr description
1212-6 LAMINATED DOCK BUMPER 6 X 8.75 X
  • Manufactured with laminated sheets of rubber compressed between steel angles for strength and durability
  • Designed for use on loading docks to protect trailers and dock area
  • Bolt or weld bumper to the dock for quick and easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.00/each

Specifications

Dimensions

  • Mounting Hole Diameter
    13/16 in
  • Rubber Height
    12 in
  • Rubber Width
    8-3/4 in
  • Tie Rod Diameter
    3/4 in

Details

  • Additional Details
    The Laminated Dock Bumper provides durable, economical protection for loading docks and trailers. This unit is constructed of fabric reinforced rubber from recycled truck tires. The pads are laminated between painted structural angles and held together with steel tie rods. Installation is quick and easy by bolting or welding the bumper to the dock. The width is bolt hole center to bolt hole center. Installation hardware sold separately.
  • Bumper Type
    Laminated Dock Bumper
  • Description Keyword
    8-3/4 in W x 12 in H
  • Number Of Mounting Holes
    4
  • Rubber Projection
    6 in
  • UPC_NO
    691215000277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)