Motion
A-3036
Aluminum Hand Truck Dockplate - 500 lb Capacity, 30 in Usable Width, 5 in Height Differential, 1/4 in Plate Thickness
MI ITEM #05651232
MFR #A-3036
Price$545.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Hand Truck Dockplate - 500 lb Capacity, 30 in Usable Width, 5 in Height Differential, 1/4 in Plate Thickness
MI ITEM #05651232
MFR #A-3036

Mfr description
A-3036 ALUMINUM HAND TRUCK DOCKPLATE
  • Lightweight design is ideal for foot or hand truck traffic
  • Beveled entrance and exit edges provide smooth transition
  • Tread plate surface ensures skid-resistant safe traction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.93/each

Specifications

Dimensions

  • Height Differential
    5 in
  • Plate Thickness
    1/4 in
  • Usable Length
    36 in
  • Usable Width
    30 in

Details

  • Additional Details
    This Aluminum Hand Truck Dockplate is designed for use with two (2) wheel hand trucks. It is a convenient, safe, and easy way to access loading docks from trucks. This dockplate is lightweight and easily transported by just one person. The tread plate surface ensures skid-resistant safe traction and the locking legs secure the plate for safe loading and unloading. Complete with bolt-on zinc plated carrying handles and locking legs.
  • Uniform Capacity
    500 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)