Motion
AH-3048
Aluminum Hand Truck Dockplate - 700 lb Capacity, 30 in Usable Width, 7 in Height Differential, 5/16 in Plate Thickness
MI ITEM #05651243
MFR #AH-3048
List Price$818.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Hand Truck Dockplate - 700 lb Capacity, 30 in Usable Width, 7 in Height Differential, 5/16 in Plate Thickness
MI ITEM #05651243
MFR #AH-3048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$818.02/each for your price

Overview

Mfr description
AH-3048 ALUMINUM HAND TRUCK DOCKPLATE
  • Lightweight design is ideal for foot or hand truck traffic
  • Beveled entrance and exit edges provide smooth transition
  • Tread plate surface ensures skid-resistant safe traction
  • Zinc-plated locking legs and lifting handles for OSHA compliance

Specifications

  • Uniform Capacity
    700 lb
  • Usable Width
    30 in
  • Usable Length
    48 in
  • Height Differential
    7 in
  • Plate Thickness
    5/16 in
  • Additional Details
    This Aluminum Hand Truck Dockplate is designed for use with two (2) wheel hand trucks. It is a convenient, safe, and easy way to access loading docks from trucks. This dockplate is lightweight and easily transported by just one person. The tread plate surface ensures skid-resistant safe traction and the locking legs secure the plate for safe loading and unloading. Complete with bolt-on zinc plated carrying handles and locking legs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text