Motion
AHTD-3648
Aluminum Hand Truck Dockboard - 800 lb Capacity, 34 in Usable Width, 7 in Height Differential, 3/16 in Plate Thickness
MI ITEM #05651250
MFR #AHTD-3648
Price$994.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Hand Truck Dockboard - 800 lb Capacity, 34 in Usable Width, 7 in Height Differential, 3/16 in Plate Thickness
MI ITEM #05651250
MFR #AHTD-3648

Mfr description
AHTD-3648 ALUMINUM HAND TRUCK DOCKBOARD
  • Lightweight design is ideal for foot or hand truck traffic
  • Beveled entrance and exit edges provide smooth transition
  • Tread plate surface ensures skid-resistant safe traction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$994.47/each

Specifications

Dimensions

  • Height Differential
    7 in
  • Plate Thickness
    3/16 in
  • Usable Length
    48 in
  • Usable Width
    34 in

Details

  • Additional Details
    The Aluminum Hand Truck Dockboards are lightweight and can be carried and positioned by one person. Provides a safe and convenient bridge between dock and truck. Welded aluminum diamond tread surface and beveled edges provide safe and smooth entry and exit. The bend is designed to keep ramp edges flush with the dock surface and the truck floor. The unit is equipped with bolt-on locking legs and full length aluminum curbs that provide hand holds and reduce chance of roll off. Designed for use with two wheel hand trucks.
  • Standards
    ANSI MH 30.2, OSHA 1910.30(a)
  • Uniform Capacity
    800 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)