Motion
AHTD-3672
Aluminum Hand Truck Dockboard - 800 lb Capacity, 34 in Usable Width, 13 in Height Differential, 3/16 in Plate Thickness
MI ITEM #05651252
MFR #AHTD-3672
List Price$1,416.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Hand Truck Dockboard - 800 lb Capacity, 34 in Usable Width, 13 in Height Differential, 3/16 in Plate Thickness
MI ITEM #05651252
MFR #AHTD-3672

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,416.60/each for your price

Overview

Mfr description
AHTD-3672 ALUMINUM HAND TRUCK DOCKBOARD
  • Lightweight design is ideal for foot or hand truck traffic
  • Beveled entrance and exit edges provide smooth transition
  • Tread plate surface ensures skid-resistant safe traction
  • Zinc-plated locking legs and lifting handles for OSHA compliance

Specifications

  • Uniform Capacity
    800 lb
  • Usable Width
    34 in
  • Usable Length
    72 in
  • Height Differential
    13 in
  • Plate Thickness
    3/16 in
  • Standards
    ANSI MH 30.2, OSHA 1910.30(a)
  • Additional Details
    The Aluminum Hand Truck Dockboards are lightweight and can be carried and positioned by one person. Provides a safe and convenient bridge between dock and truck. Welded aluminum diamond tread surface and beveled edges provide safe and smooth entry and exit. The bend is designed to keep ramp edges flush with the dock surface and the truck floor. The unit is equipped with bolt-on locking legs and full length aluminum curbs that provide hand holds and reduce chance of roll off. Designed for use with two wheel hand trucks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text