Motion
AMD-3618
Aluminum Mini Dockplate - 700 lb Capacity, 33-1/2 in Usable Width, 1/8 in Plate Thickness
MI ITEM #05651256
MFR #AMD-3618
List Price$364.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Mini Dockplate - 700 lb Capacity, 33-1/2 in Usable Width, 1/8 in Plate Thickness
MI ITEM #05651256
MFR #AMD-3618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$364.05/each for your price

Overview

Mfr description
AMD-3618 ALUM TREAD PLATE MINI
  • Scale curbs and door thresholds
  • Ideal for use with two wheel hand trucks
  • Aluminum construction is lightweight yet durable
  • Features carrying handles and diamond tread plate surface

Specifications

  • Uniform Capacity
    700 lb
  • Usable Width
    33-1/2 in
  • Usable Length
    18 in
  • Plate Thickness
    1/8 in
  • Additional Details
    The Aluminum Mini Dockplate can scale curbs and door thresholds. The unit is ideal for use with two wheel hand trucks for deliveries. Aluminum construction is lightweight yet durable. Features carrying handles and diamond tread plate surface for better traction. The maximum single axle capacity is 400 pounds. Scale curb minimum is 3 in, the scale curb maximum is 6 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text