Motion
AS-383
Wedge Anchors, 3/8 in. dia. x 3 in. L, PK4
MI ITEM #05651264
MFR #AS-383
Price$20.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wedge Anchors, 3/8 in. dia. x 3 in. L, PK4
MI ITEM #05651264
MFR #AS-383

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.45/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Outside Diameter
    3/8 in
  • Overall Height
    3 in
  • Overall Length
    3/8 in

Details

  • Color
    Silver
  • Guard Compatibility
    Bicycle Rack
  • Includes
    (4) Concrete Anchor Bolts
  • Material
    Zinc Plated Steel
  • Type
    Concrete Mounting Kit
  • UPC_NO
    691215083393

Overview

Mfr description
AS-383-4PK 4-PACK CONCRETE ANCHOR BOLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought