Motion
B-1224-3
Molded Bumper - 12 in W x 24 in H, 3 in Projection, 4 Mounting Holes, 3/4 in Hole Dia.
Mi Item #05651383
MFR #B-1224-3
Price$117.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molded Bumper - 12 in W x 24 in H, 3 in Projection, 4 Mounting Holes, 3/4 in Hole Dia.
Mi Item #05651383
MFR #B-1224-3

Mfr description
B-1224-3 RECTANGLE MOLDED RUBBER BUMPER
  • Constructed of rubber & steel for durability
  • Use on loading dock to protect trailer & dock
  • Molded bumper construction is built to endure years of abusive pounding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.51/each

Specifications

Dimensions

  • Mounting Hole Diameter
    3/4 in
  • Rubber Height
    24 in
  • Rubber Width
    12 in

Details

  • Additional Details
    The Specialty Molded Rectangular Dock Bumper is manufactured from fiber reinforced prime rubber containing nylon and polyester. This molded bumper is built to endure years of abusive pounding. Bumper has pre-drilled countersunk mounting holes for easy installation. The installation hardware is available separately.
  • Bumper Type
    Molded Bumper
  • Description Keyword
    12 in W x 24 in H
  • Number Of Mounting Holes
    4
  • Rubber Projection
    3 in
  • UPC_NO
    691215004107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)