Motion
B-1224-6
Molded Bumper - 12 in W x 24 in H, 6 in Projection, 4 Mounting Holes, 3/4 in Hole Dia.
MI ITEM #05651384
MFR #B-1224-6
List Price$244.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molded Bumper - 12 in W x 24 in H, 6 in Projection, 4 Mounting Holes, 3/4 in Hole Dia.
MI ITEM #05651384
MFR #B-1224-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$244.70/each for your price

Overview

Mfr description
B-1224-6 RECTANGLE MOLDED RUBBER BUMPER
  • Constructed of rubber & steel for durability
  • Use on loading dock to protect trailer & dock
  • Molded bumper construction is built to endure years of abusive pounding
  • Pre-drilled countersunk mounting holes make installation easy

Specifications

  • Additional Details
    The Specialty Molded Rectangular Dock Bumper is manufactured from fiber reinforced prime rubber containing nylon and polyester. This molded bumper is built to endure years of abusive pounding. Bumper has pre-drilled countersunk mounting holes for easy installation. The installation hardware is available separately.
  • Bumper Type
    Molded Bumper
  • Rubber Height
    24 in
  • Rubber Width
    12 in
  • Rubber Projection
    6 in
  • Number Of Mounting Holes
    4
  • Mounting Hole Diameter
    3/4 in
  • Description Keyword
    12 in W x 24 in H
  • UPC_NO
    691215004114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought