Motion
BFSJ-2748
BFSJ-2748
Mi Item #05651390
MFR #BFSJ-2748
Price$947.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BFSJ-2748
Mi Item #05651390
MFR #BFSJ-2748

Mfr description
BFSJ-2748 BIG FOOT STABILIZING JACK 40K
  • Used to prevent up-ending of semi-trailers when they are not connected to a tractor during loading and unloading operations
  • Also used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface
  • High strength steel construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$947.05/each

Specifications

Dimensions

  • Lowered Height
    39-1/2 in
  • Overall Length
    35-7/16 in
  • Raised Height
    51 in
  • Travel
    11-1/2 in
  • Weight
    145 lbs

Details

  • Capacity
    40000 lbs
  • Color
    Yellow
  • Static Load Capacity
    80000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)