Motion
BFSJ-2748-100
BFSJ-2748-100
MI ITEM #05651391
MFR #BFSJ-2748-100
List Price$1,062.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BFSJ-2748-100
MI ITEM #05651391
MFR #BFSJ-2748-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,062.52/each for your price

Overview

Mfr description
BFSJ-2748-100 BIG FOOT STABILIZING JACK

Specifications

  • Static Load Capacity
    80000 lb
  • Capacity
    40000 lbs
  • Lowered Height
    39-1/2 in
  • Raised Height
    51 in
  • Travel
    11-1/2 in
  • Weight
    145 lbs
  • Overall Length
    35-7/16 in
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text