Motion
BS-36
Extruded Bumper Stop - 5-1/2 in W x 36 in H, 1-1/4 in Projection, 3 Mounting Holes, 3/8 in Hole Dia.
Mi Item #05651398
MFR #BS-36
Price$71.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extruded Bumper Stop - 5-1/2 in W x 36 in H, 1-1/4 in Projection, 3 Mounting Holes, 3/8 in Hole Dia.
Mi Item #05651398
MFR #BS-36

Mfr description
BS-36 EXTRUDED RUBBER BUMPER STOP 36 IN
  • Solid rubber is durably built for high impact resistance
  • Unique design protects buildings and machinery
  • Reflective yellow tape makes unit visable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.77/each

Specifications

Dimensions

  • Mounting Hole Diameter
    3/8 in
  • Rubber Height
    36 in
  • Rubber Width
    5-1/2 in

Details

  • Additional Details
    The Extruded Bumper Stop is ideal for building and machinery protection. The bumper stops are excellent for protecting vehicles when parking place are located next to building walls and trucks at docks. Made of strong, durable, high impact resistant solid rubber. The unit has easy installation either horizontally or vertically. The installation hardware is available separately.
  • Bumper Type
    Extruded Bumper Stop
  • Description Keyword
    5-1/2 in W x 36 in H
  • Number Of Mounting Holes
    3
  • Rubber Projection
    1-1/4 in
  • UPC_NO
    691215005081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)