Motion
BTA-05005454
Aluminum Truck Dockboard - 5000 lb Capacity, 49-3/4 in Usable Width, 6 in (8°/17%), 8-1/2 in (11°/19%) Height Differential, 5/16 in Plate Thickness
MI ITEM #05651403
MFR #BTA-05005454
List Price$2,168.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Truck Dockboard - 5000 lb Capacity, 49-3/4 in Usable Width, 6 in (8°/17%), 8-1/2 in (11°/19%) Height Differential, 5/16 in Plate Thickness
MI ITEM #05651403
MFR #BTA-05005454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,168.02/each for your price

Overview

Mfr description
BTA-05005454 ALUMINUM TRUCK DOCKBOARD
  • 100% aluminum construction provides rugged long lasting use
  • Raised-diamond treadplate dockboard surface complies with OSHA
  • Welded aluminum locking legs underneath dockboard to comply with OSHA
  • Beveled entry and exit edges provide a smooth transition

Specifications

  • Uniform Capacity
    5000 lb
  • Usable Width
    49-3/4 in
  • Usable Length
    54 in
  • Height Differential
    6 in (8°/17%), 8-1/2 in (11°/19%)
  • Plate Thickness
    5/16 in
  • Leg Distance From Edge
    12 in
  • Curb Height
    2 in
  • Curb Width
    2-1/8 in
  • Standards
    ANSI MH 30.2, OSHA 1910.30(a)
  • Additional Details
    The Aluminum Truck Dockboard is engineered and built to maximize safety while handling heavy fork trucks and loads. The beveled edge is designed for smooth entry and exit. Locking legs prevent movement during loading and unloading operations. Locking legs are uneven to allow the dockboard to sit canted, while not in use, for easier pickup by fork trucks. Welded aluminum safety curbs prevent accidental runoffs and provide visible driving lane. When using three-wheeled fork trucks order dockboard with capacity at least four-times the lifting capacity of fork truck. The width of the dockboard should be at least 15 (in.) wider than the load or equipment passing between the curbs. Bend is 11° and 9" from the edge and the legs are 12" from the edge. Manufactured in compliance with OSHA.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought