Motion
C-75-24
MI ITEM #05651865
MFR #C-75-24
Price$248.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05651865
MFR #C-75-24

Mfr description
C-75-24 EXTRUDED RUBBER CABLE PROTECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.86/each

Specifications

Dimensions

  • Channel Cross Section Size
    1/2 x 1/4 in
  • Length
    24 ft
  • Width
    4 in

Details

  • Material
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)