1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
CJ-BEAM-PN
Lift Jack - 100000 (Static) lb, 50000 (Lifting) lb Capacity, 40-5/16 in Low Height, 54-13/16 in Raised
MI ITEM #
05651874
MFR #
CJ-BEAM-PN
Price
$1,194.56
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Facilities Equipment
Dock Equipment
Lift Jacks
VESTIL MANUFACTURING CO CJ-BEAM-PN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
CJ-BEAM-PN
Lift Jack - 100000 (Static) lb, 50000 (Lifting) lb Capacity, 40-5/16 in Low Height, 54-13/16 in Raised
MI ITEM #
05651874
MFR #
CJ-BEAM-PN
Mfr description
CJ-BEAM-PN STABILIZING JACK PNEUMATIC
Used to prevent up-ending of semi-trailers when they are not connected to a tractor during loading and unloading operations
Also used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface
High strength steel construction
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,194
.56
/each
Add to Cart
Specifications
Dimensions
Lowered Height
40-5/16 in
Overall Length
29-3/4 in
Raised Height
54-13/16 in
Travel
14 in
Weight
195.97 lbs
Details
Capacity
50000 lbs
Color
Yellow
Hand Grip Material
Vinyl
Static Load Capacity
100000 lb
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items