1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
CJ-BEAM-SN
Lift Jack - 100000 (Static lb, 50000 (Lifting) lb Capacity, 41 in Low Height, 55 in Raised
MI ITEM #
05651875
MFR #
CJ-BEAM-SN
Price
$1,913.59
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Facilities Equipment
Dock Equipment
Lift Jacks
VESTIL MANUFACTURING CO CJ-BEAM-SN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
CJ-BEAM-SN
Lift Jack - 100000 (Static lb, 50000 (Lifting) lb Capacity, 41 in Low Height, 55 in Raised
MI ITEM #
05651875
MFR #
CJ-BEAM-SN
Mfr description
CJ-BEAM-SN STABILIZING JACK SOLID FOAM
Used to prevent up-ending of semi-trailers when they are not connected to a tractor during loading and unloading operations
Also used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface
High strength steel construction
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,913
.59
/each
Add to Cart
Specifications
Dimensions
Lowered Height
41 in
Overall Length
29-3/4 in
Raised Height
55 in
Travel
14 in
Weight
173 lbs
Details
Capacity
50000 lbs
Color
Yellow
Hand Grip Material
Vinyl
Static Load Capacity
100000 lb
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items