1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
CS-33-BL
Speed Bump - Black Color, Plastic Material, 71-3/4 in Long, 5-3/4 in Wide, 4 in High
Mi Item #
05651883
MFR #
CS-33-BL
Price
$117.75
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Traffic and Crowd Control
VESTIL MANUFACTURING CO CS-33-BL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
CS-33-BL
Speed Bump - Black Color, Plastic Material, 71-3/4 in Long, 5-3/4 in Wide, 4 in High
Mi Item #
05651883
MFR #
CS-33-BL
Mfr description
CS-33-BL CAR STOP RECYCLED RUBBER BLACK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$117
.75
/each
Add to Cart
Specifications
Dimensions
Height
4 in
Length
71-3/4 in
Weight
48 lbs
Width
5-3/4 in
Details
Color
Black
Material
Plastic
Product Type
Speed Bumps
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items