Motion
CS-S48-B
Speed Bump - Blue Color, Plastic Material, 48 to 48-1/4 in Long, 6 in Wide, 3-1/2 to 3-3/4 in High
MI ITEM #05651896
MFR #CS-S48-B
List Price$159.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Bump - Blue Color, Plastic Material, 48 to 48-1/4 in Long, 6 in Wide, 3-1/2 to 3-3/4 in High
MI ITEM #05651896
MFR #CS-S48-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.13/each for your price

Overview

Mfr description
CS-S48-B CAR STOP RECYCLED PLASTIC BLUE

Specifications

  • Length
    48 to 48-1/4 in
  • Width
    6 in
  • Height
    3-1/2 to 3-3/4 in
  • Color
    Blue
  • Material
    Plastic
  • Weight
    18 lbs
  • Product Type
    Speed Bumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought