Specifications
Dimensions
- Height3-1/2 to 3-3/4 in
- Length48 to 48-1/4 in
- Weight20 lbs
- Width6 in
Details
- ColorYellow
- MaterialPlastic
- Product TypeSpeed Bumps
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)