Motion
CS-S72-B
Speed Bump - Blue Color, Plastic Material, 70 to 70-1/2 in Long, 6 in Wide, 3-1/2 to 3-3/4 in High
MI ITEM #05651900
MFR #CS-S72-B
Price$204.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Bump - Blue Color, Plastic Material, 70 to 70-1/2 in Long, 6 in Wide, 3-1/2 to 3-3/4 in High
MI ITEM #05651900
MFR #CS-S72-B

Mfr description
CS-S72-B CAR STOP RECYCLED PLASTIC BLUE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.65/each

Specifications

Dimensions

  • Height
    3-1/2 to 3-3/4 in
  • Length
    70 to 70-1/2 in
  • Weight
    28 lbs
  • Width
    6 in

Details

  • Color
    Blue
  • Material
    Plastic
  • Product Type
    Speed Bumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)