1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
CS-TB96-Y
Speed Bump - Yellow Color, Plastic Material, 93 to 93-1/2 in Long, 9-3/4 in Wide, 6-3/4 to 7 in High
MI ITEM #
05651905
MFR #
CS-TB96-Y
Your Price
$661.82
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Traffic and Crowd Control
VESTIL MANUFACTURING CO CS-TB96-Y
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
CS-TB96-Y
Speed Bump - Yellow Color, Plastic Material, 93 to 93-1/2 in Long, 9-3/4 in Wide, 6-3/4 to 7 in High
MI ITEM #
05651905
MFR #
CS-TB96-Y
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$661.82
/each
(List
$794.19
)
Qty
Add to Cart
Overview
Mfr description
CS-TB96-Y TRUCK STOP RECYCLED PLASTIC
Specifications
Length
93 to 93-1/2 in
Width
9-3/4 in
Height
6-3/4 to 7 in
Color
Yellow
Material
Plastic
Weight
105 lbs
Product Type
Speed Bumps
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought