1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
D-150/650-10
Dock Seal and Shelter Combo - D Series, 10 in Projection, 8 x 10 ft Door Opening, 126 in Overall Height, 114 in Overall Width
MI ITEM #
05651910
MFR #
D-150/650-10
Price
$2,355.57
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Facilities Equipment
Dock Equipment
Parts and Accessories
VESTIL MANUFACTURING CO D-150/650-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
D-150/650-10
Dock Seal and Shelter Combo - D Series, 10 in Projection, 8 x 10 ft Door Opening, 126 in Overall Height, 114 in Overall Width
MI ITEM #
05651910
MFR #
D-150/650-10
Mfr description
D-150/650-10 DOCK SEAL/SHELTER COMBO 10
The Dock Seal/Shelter Combination is used with a 96"W x 120"H door.
The top header is constructed of wolmanized lumber and is built with a slope to allow for water run-off.
Header measures 114"W with a 30"L drop curtain.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,355
.57
/each
Add to Cart
Specifications
Dimensions
Door Openings
8 x 10 ft
Overall Height
126 in
Overall Width
114 in
Projection
10 in
Weight
192 lbs
Details
Manufacturer Upc Number
691215011945
Series
D
UPC_NO
691215011945
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items