Motion
D-150/650-11
Dock Seal and Shelter Combo - D Series, 11 in Projection, 8 x 10 ft Door Opening, 126 in Overall Height, 114 in Overall Width
Mi Item #05651911
MFR #D-150/650-11
Price$2,413.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dock Seal and Shelter Combo - D Series, 11 in Projection, 8 x 10 ft Door Opening, 126 in Overall Height, 114 in Overall Width
Mi Item #05651911
MFR #D-150/650-11

Mfr description
D-150/650-11 DOCK SEAL/SHELTER COMBO 11
  • The Dock Seal/Shelter Combination is used with a 96"W x 120"H door.
  • The top header is constructed of wolmanized lumber and is built with a slope to allow for water run-off.
  • Header measures 114"W with a 30"L drop curtain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,413.78/each

Specifications

Dimensions

  • Door Openings
    8 x 10 ft
  • Overall Height
    126 in
  • Overall Width
    114 in
  • Projection
    11 in
  • Weight
    254 lbs

Details

  • Manufacturer Upc Number
    691215011952
  • Series
    D
  • UPC_NO
    691215011952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)