Motion
D-150/650-16
Dock Seal and Shelter Combo - D Series, 16 in Projection, 8 x 10 ft Door Opening, 126 in Overall Height, 114 in Overall Width
MI ITEM #05651916
MFR #D-150/650-16
List Price$2,703.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dock Seal and Shelter Combo - D Series, 16 in Projection, 8 x 10 ft Door Opening, 126 in Overall Height, 114 in Overall Width
MI ITEM #05651916
MFR #D-150/650-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,703.37/each for your price

Overview

Mfr description
D-150/650-16 DOCK SEAL/SHELTER COMBO 16
  • The Dock Seal/Shelter Combination is used with a 96"W x 120"H door.
  • The top header is constructed of wolmanized lumber and is built with a slope to allow for water run-off.
  • Header measures 114"W with a 30"L drop curtain.
  • Side (verticals) measure 120" tall and contain high density foam mounted to treated lumber.
  • The verticals are mounted on wooden boards (the face of the vertical measures 12"W and tapers to 9-1/2" at wall) allowing wall mounting down the length of the vertical pieces.
  • Application with flush dock to building in conjunction with an Edge-O-Dock use a 20" projection Dock Seal.
  • To ensure proper size complete and fax the survey sheet shown below.
  • Units are non-returnable

Specifications

  • Projection
    16 in
  • Door Openings
    8 x 10 ft
  • Overall Height
    126 in
  • Overall Width
    114 in
  • Series
    D
  • Manufacturer Upc Number
    691215012003
  • UPC_NO
    691215012003
  • Weight
    217 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text