1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
D-150-12
Dock Seal - D Series, 12 in Projection, 8 x 8 ft Door Opening, 108 in Overall Height, 120 in Overall Width
MI ITEM #
05651923
MFR #
D-150-12
Price
$1,687.51
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Facilities Equipment
Dock Equipment
Parts and Accessories
VESTIL MANUFACTURING CO D-150-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
D-150-12
Dock Seal - D Series, 12 in Projection, 8 x 8 ft Door Opening, 108 in Overall Height, 120 in Overall Width
MI ITEM #
05651923
MFR #
D-150-12
Mfr description
D-150-12 DOCK SEAL 12 IN PROJECTION 8X8
The superior 36 oz. nylon reinforced vinyl facing has a higher tear strength than equivalent weight hypalon.
The chemically sealed ends prevent moisture infiltration.
It is mounted on and bonded to a durable wolmanized wood and contains a full height air escape tunnel.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,687
.51
/each
Add to Cart
Specifications
Dimensions
Door Openings
8 x 8 ft
Overall Height
108 in
Overall Width
120 in
Projection
12 in
Weight
216 lbs
Details
Manufacturer Upc Number
691215012072
Series
D
UPC_NO
691215012072
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items