Motion
D-150-13
Dock Seal - D Series, 13 in Projection, 8 x 8 ft Door Opening, 108 in Overall Height, 120 in Overall Width
MI ITEM #05651924
MFR #D-150-13
List Price$1,977.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dock Seal - D Series, 13 in Projection, 8 x 8 ft Door Opening, 108 in Overall Height, 120 in Overall Width
MI ITEM #05651924
MFR #D-150-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,977.03/each for your price

Overview

Mfr description
D-150-13 DOCK SEAL 13 IN PROJECTION 8X8
  • The superior 36 oz. nylon reinforced vinyl facing has a higher tear strength than equivalent weight hypalon.
  • The chemically sealed ends prevent moisture infiltration.
  • It is mounted on and bonded to a durable wolmanized wood and contains a full height air escape tunnel.
  • The unit consists of a three (3) piece construction (12" high; sides - beveled sides with 9-1/2" width at the wall and 12" width at the face) and a through the wall installation kit that is included.
  • 5" maximum compression is recommended.
  • Application with a flush dock to building in conjunction with an Edge-O-Dock use a twenty (20) inch projection Dock Seal.
  • To ensure proper size complete and fax the survey sheet below. Units are non-returnable.

Specifications

  • Projection
    13 in
  • Door Openings
    8 x 8 ft
  • Overall Height
    108 in
  • Overall Width
    120 in
  • Series
    D
  • Manufacturer Upc Number
    691215012089
  • UPC_NO
    691215012089
  • Weight
    218 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought