Motion
D-350-15
Dock Seal - D Series, 15 in Projection, 8 x 9 ft Door Opening, 120 in Overall Height, 120 in Overall Width
MI ITEM #05651937
MFR #D-350-15
List Price$2,646.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dock Seal - D Series, 15 in Projection, 8 x 9 ft Door Opening, 120 in Overall Height, 120 in Overall Width
MI ITEM #05651937
MFR #D-350-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,646.93/each for your price

Overview

Mfr description
D-350-15 DOCK SEAL 15 IN PROJECTION 8X9
  • The superior 36 oz. nylon reinforced vinyl facing has a higher tear strength than equivalent weight hypalon.
  • The chemically sealed ends prevent moisture infiltration.
  • It is mounted on and bonded to a durable wolmanized wood and contains a full height air escape tunnel.
  • The unit consists of a three (3) piece construction (12" high; sides - beveled sides with 9-1/2" width at the wall and 12" width at the face) and a through the wall installation kit that is included.
  • 5" maximum compression is recommended.
  • Application with a flush dock to building in conjunction with an Edge-O-Dock use a twenty (20) inch projection Dock Seal.
  • To ensure proper size complete and fax the survey sheet below. Units are non-returnable.

Specifications

  • Projection
    15 in
  • Door Openings
    8 x 9 ft
  • Overall Height
    120 in
  • Overall Width
    120 in
  • Series
    D
  • Manufacturer Upc Number
    691215012317
  • UPC_NO
    691215012317
  • Weight
    243 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text